Zoro Homepage

CROWN 603-1.6 ESM 24V Sensor Flushometer

  • Mfr # 3522645

  • Zoro # G612491279


product price: $1,786.99
/ea
Free Shipping & Returns

Key Features

Width
11.875 in
Finish
Rough Brass
Depth
4.25 in
Length
14.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3522645
Zoro #
G612491279
UPC #
671254395336
Country of Origin
Unknown

Dimensions

Width
11.875 in
Depth
4.25 in
Length
14.125 in

Details

Finish
Rough Brass

Description

CROWN 603-1.6 ESM 24V Sensor Flushometer
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Sloan helps customers worldwide to meet the water and energy challenges of growing businesses, municipalities and communities. Since innovating the Royal® flushometer over 100 years ago, our global team of engineers have developed technologies that improve water-efficiency without compromising design, quality, affordability or performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.