
CROWN II 186-1 Manual Flushometer
Mfr # 3322636
Zoro # G111865915
product price: $510.99
/ea
Free Shipping & Returns
Key Features
Fixture Connection
Top
Flush Mode
Single
Gallons per Flush
1 gpf
Spud Coupling
0.75"
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3322636
Zoro #
G111865915
UPC #
671254268548
Country of Origin
United States
Dimensions
Height
11.5"
Depth
4.38 in
Length
9.75 in
Details
Fixture Connection
Top
Flush Mode
Single
Gallons per Flush
1 gpf
Spud Coupling
0.75"
Finish
Polished Chrome
Standards
ADA Compliant
Pressure Range
15-80 psi
Valve Design
Piston
Material
Valve Body: Semi-red Brass
Description
- •Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- •Valve shall be in compliance to the applicable sections of ASSE 1037
- •Every day around the world, Sloan products connect the systems that manage our planet's most precious resource. As the world's leading manufacturer of commercial plumbing systems, we've spent more than a century pioneering smart, water-saving restroom solutions that are built to last a lifetime.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.