
DOLPH 115 Manual Flushometer
Mfr # 3050300
Zoro # G012491312
product price: $749.99
/ea
Free Shipping & Returns
Key Features
Height
9.25 in
Depth
4.25 in
Length
26.25 in
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3050300
Zoro #
G012491312
UPC #
671254036833
Country of Origin
United States
Dimensions
Height
9.25 in
Depth
4.25 in
Length
26.25 in
Details
Finish
Polished Chrome
Description
DOLPH 115 Manual Flushometer
- Flushvolume is factory set with oTion of adjusting volume range according to specific needs
- Flushng control mechanism functions in oil and is isolated from debris
- Water pressure not required to Ositively shut off
- Complies with military specifications
- Regulating screw for Flushduration control and adjustable tailpiece accommodates different heights
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.