Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOLPH 116 Manual Flushometer

  • Mfr # 3050400

  • Zoro # G112491281


product price: $853.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Height
9.25 in
Depth
4.25 in
Length
26.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3050400
Zoro #
G112491281
UPC #
671254036888
Country of Origin
United States

Dimensions

Height
9.25 in
Depth
4.25 in
Length
26.25 in

Details

Finish
Polished Chrome

Description

DOLPH 116 Manual Flushometer


  • Flushvolume is factory set with oTion of adjusting volume range according to specific needs
  • Flushng control mechanism functions in oil and is isolated from debris
  • Water pressure not required to Ositively shut off
  • Complies with military specifications
  • Regulating screw for Flushduration control and adjustable tailpiece accommodates different heights
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.