
DOLPH TYPE II CLASS B Manual Flushometer
Mfr # 3057050
Zoro # G412491424
product price: $892.99
/ea
Free Shipping & Returns
Key Features
Height
11.875 in
Depth
4.25 in
Length
14.125 in
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3057050
Zoro #
G412491424
UPC #
671254037373
Country of Origin
United States
Dimensions
Height
11.875 in
Depth
4.25 in
Length
14.125 in
Details
Finish
Polished Chrome
Description
DOLPH TYPE II CLASS B Manual Flushometer
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
- Sloan helps customers worldwide to meet the water and energy challenges of growing businesses, municipalities and communities. Since innovating the Royal® flushometer over 100 years ago, our global team of engineers have developed technologies that improve water-efficiency without compromising design, quality, affordability or performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.