Zoro Homepage

Dolphin 1.0U Adjustable Tailpiece/Vb

  • Mfr # DOLPHIN 1.0U ADJ TAIL & VB

  • Zoro # G0203872


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOLPHIN 1.0U ADJ TAIL & VB
Zoro #
G0203872
UPC #
-
Country of Origin
United States

Details

Gallons per Flush
1
Item
Dolphin 1.0U Adjustable Tailpiece/Vb

Description

Manual Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.