Zoro Homepage

Dp1 Cp Tube Support 2In. Id

  • Mfr # 0330008PK

  • Zoro # G0202682


product price: $61.69
/ea

Key Features

Fits Brand
Sloan
Size
2"
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Tube Support
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0330008PK
Zoro #
G0202682
UPC #
671254374171
Country of Origin
United States

Dimensions

Size
2"

Details

Item
Dp1 Cp Tube Support 2In. Id
Fits Brand
Sloan
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Tube Support

Description

Dp1 Cp Tube Support 2In. Id

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.