Dv110R Cp Diverter Valve Asm Ada
Mfr # 3309058
Zoro # G0202859
product price: $427.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Sloan
Standards
ADA
Size
25.375" x 4.875" x 4"
Color/Finish
Polished Chrome
Type
Diverter Valve Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3309058
Zoro #
G0202859
UPC #
671254134034
Country of Origin
United States
Dimensions
Size
25.375" x 4.875" x 4"
Details
Item
Dv110R Cp Diverter Valve Asm Ada
Fits Brand
Sloan
Standards
ADA
Color/Finish
Polished Chrome
Type
Diverter Valve Assembly
Finish
Polished Chrome
Description
Dv110R Cp Diverter Valve Asm Ada
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.