Dv4 Screw Set St Steel No 10-32 X 3/8 Lg
Mfr # 0309004PK
Zoro # G0219780
product price: $1.95
/ea
Sold in multiples of 6 for $11.70
Key Features
Fits Brand
Sloan
Size
32 x 3/8" L
Material
Stainless Steel
Type
Screw Set
Material of Construction
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0309004PK
Zoro #
G0219780
UPC #
671254380684
Country of Origin
China
Dimensions
Size
32 x 3/8" L
Details
Item
Dv4 Screw Set St Steel #10-32 X 3/8 Lg
Fits Brand
Sloan
Material
Stainless Steel
Type
Screw Set
Material of Construction
Stainless Steel
Description
Dv4 Screw Set St Steel #10-32 X 3/8 Lg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.