Zoro Homepage

Dv63 Cp Support Rod 7 1/2 In Long

  • Mfr # 0309053PK

  • Zoro # G4196328


product price: $7.79
/ea

Key Features

Size
7 1/2 in
Fits Brand
Sloan
Product Type
Support Rod
Overall Length
7 1/2 in
Compatible Brand
Sloan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0309053PK
Zoro #
G4196328
UPC #
671254373259
Country of Origin
United States

Dimensions

Size
7 1/2 in
Overall Length
7 1/2 in

Details

Item
Support Rod
Fits Brand
Sloan
Product Type
Support Rod
Compatible Brand
Sloan
Compatible Product Type
Toilets
Compatible SubBrand
Bedpan Washers and Portable Toilet Flushers

Description

Support Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.