Zoro Homepage

Eaf200-Plg-Ism Polished Chrome 0.35 Gpm Multi-Laminar Faucet

  • Mfr # 3335156

  • Zoro # G012494092


product price: $1,177.99
/ea
Free Shipping & Returns

Key Features

Width
2.38 in
Length
5.56 in
Finish
Polished Chrome
Power Source
Hardwired
Depth
6.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3335156
Zoro #
G012494092
UPC #
671254450363
Country of Origin
Romania

Dimensions

Width
2.38 in
Length
5.56 in
Depth
6.88 in

Details

Finish
Polished Chrome
Power Source
Hardwired
Valve Type
Integrated Side Mixer
Sensor Type
Infrared

Description

Eaf200-Plg-Ism Polished Chrome 0.35 Gpm Multi-Laminar Faucet


  • Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Cast Brass Hand Washing Faucet with the following features:
  • Double Infrared Sensors with Automatic Setting Feature and Microprocessor
  • Automatic Self-adapting Sensor Technology
  • Low Battery Indicator
  • Magnetic Solenoid Valve
  • Water Supply Connection with Flexible High-pressure Hose and Strainer
  • 6 Volt DC Plug-in Adapter (must be ordered separately for Less Adapter/Transformer (-LT) faucets)
  • Appropriate Mounting Hardware included
  • IQ-Click feature permits activation of continuous run and temporary off modes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.