Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eaf225-P-Ism Polished Chrome Electric Faucet 1.0 Gpm

  • Mfr # 3335130

  • Zoro # G512494677


product price: $1,095.99
/ea
Free Shipping & Returns

Key Features

Width
2.38 in
Length
5.56 in
Finish
Polished Chrome
Sensor Type
Infrared
Depth
6.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3335130
Zoro #
G512494677
UPC #
671254437296
Country of Origin
Switzerland

Dimensions

Width
2.38 in
Length
5.56 in
Depth
6.88 in

Details

Finish
Polished Chrome
Sensor Type
Infrared
Valve Type
Integrated Side Mixer
Power Source
Hardwired

Description

Eaf225-P-Ism Polished Chrome Electric Faucet 1.0 Gpm


  • Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Cast Brass Hand Washing Faucet with the following features:
  • Standby mode (option) permits light ring to remain illuminated with dim white light
  • Soft-off function of indicator light. Light is turned off softly after the water flow stops
  • Hot adjustable water limit set point
  • Modular One-piece Construction with all Concealed Components above deck
  • Double Infrared Sensors with Automatic Setting Feature and Microprocessor
  • Magnetic Solenoid Valve
  • Water temperature revealed by Illuminated Temperature Indication Ring
  • Water temperature can be user adjusted
  • Security-off after 1 minute of continuous water flow (vandal-resistant construction)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.