Zoro Homepage

Eaf275-Ism Pvdsf Battery Faucet

  • Mfr # 3335092

  • Zoro # G012494412


product price: $1,477.99
/ea
Free Shipping & Returns

Key Features

Width
2.38 in
Length
5.56 in
Finish
Brushed Stainless
Sensor Type
Infrared
Depth
6.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3335092
Zoro #
G012494412
UPC #
671254399488
Country of Origin
Switzerland

Dimensions

Width
2.38 in
Length
5.56 in
Depth
6.88 in

Details

Finish
Brushed Stainless
Sensor Type
Infrared
Power Source
Solar
Valve Type
Integrated Side Mixer

Description

Eaf275-Ism Pvdsf Battery Faucet


  • Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Cast Brass Hand Washing Faucet with the following features:
  • Double Infrared Sensors with Automatic Setting Feature
  • Automatic Self-adapting Sensor Technology Magnetic Solenoid Valve
  • Water Supply Connection with Flexible High-pressure Hose and Strainer
  • Appropriate Mounting Hardware included
  • Includes 6 VDC Lithium Battery Back-up Power Source
  • IQ-Click feature permits activation of continuous run and temporary off modes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.