Zoro Homepage

Eaf350 Bat Ism Polished Chrome 0.35Gpm Multi-Laminar Faucet

  • Mfr # 3335159

  • Zoro # G212494779


product price: $785.99
/ea
Free Shipping & Returns

Key Features

Width
14.75 in
Length
3.25 in
Finish
Polished Chrome
Depth
9.25 in
Valve Type
Integrated Side Mixer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3335159
Zoro #
G212494779
UPC #
671254450417
Country of Origin
Switzerland

Dimensions

Width
14.75 in
Length
3.25 in
Depth
9.25 in

Details

Finish
Polished Chrome
Valve Type
Integrated Side Mixer
Power Source
Battery
Sensor Type
Infrared

Description

Eaf350 Bat Ism Polished Chrome 0.35Gpm Multi-Laminar Faucet
  • Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Cast Brass Hand Washing Faucet with the following features:
  • Double Infrared Sensor with Automatic Setting Feature and Microprocessor
  • Bi-Stable Magnetic Solenoid Valve (for increased energy savings)
  • Adjustable Hot Water Limit Set (with ISM Mixer)
  • Water Supply Connection with Flexible High-Pressure Hose and Strainer
  • 6V Lithium CR-P2 Commercial Battery included
  • IR-Click feature permits activation of continuous run and temporary off modes
  • Appropriate Mounting Hardware included 0.058
  • IQ-Click feature permits activation of continuous run and temporary off modes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.