Zoro Homepage

Eaf700-P-Ism Polished Chrome Electric Faucet 1.0 Gpm

  • Mfr # 3335129

  • Zoro # G012494702


product price: $1,043.99
/ea
Free Shipping & Returns

Key Features

Width
2.25 in
Length
5.88 in
Finish
Polished Chrome
Sensor Type
Infrared
Valve Type
Integrated Side Mixer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3335129
Zoro #
G012494702
UPC #
671254437289
Country of Origin
Switzerland

Dimensions

Width
2.25 in
Length
5.88 in
Depth
14 in

Details

Finish
Polished Chrome
Sensor Type
Infrared
Valve Type
Integrated Side Mixer
Power Source
Hardwired

Description

Eaf700-P-Ism Polished Chrome Electric Faucet 1.0 Gpm
  • Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Cast Brass Gooseneck Hand Washing Faucet with the following features:
  • 12/24 hour Hygienic Rinse Line Purge Function ? Field Settable
  • Unitary Spout Housing Assembly for Easy Cleaning
  • Modular One-piece Construction with all Concealed Components above deck
  • Double Infrared Sensors with Automatic Setting Feature and Microprocessor
  • Bi-stable Magnetic Solenoid Valve
  • Water Supply Connection with Flexible High-pressure Hose and Strainer
  • 120 VAC/6.75 VDC Plug-in Adapter (must be ordered separately for Less Adapter (-LT) faucets)
  • IQ-Click feature permits activation of continuous run and temporary off modes
  • Appropriate Mounting Hardware included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.