Zoro Homepage

Eaf750-Ism Polished Chrome Battery Faucet 1.0 Gpm

  • Mfr # 3335125

  • Zoro # G512494622


product price: $1,074.99
/ea
Free Shipping & Returns

Key Features

Width
2.25 in
Length
5.88 in
Finish
Polished Chrome
Sensor Type
Infrared
Valve Type
Integrated Side Mixer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3335125
Zoro #
G512494622
UPC #
671254441668
Country of Origin
Switzerland

Dimensions

Width
2.25 in
Length
5.88 in
Depth
14 in

Details

Finish
Polished Chrome
Sensor Type
Infrared
Valve Type
Integrated Side Mixer
Power Source
Battery

Description

Eaf750-Ism Polished Chrome Battery Faucet 1.0 Gpm


  • Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Cast Brass Gooseneck Hand Washing Faucet with the following features:
  • 12/24 Hour Hygienic Rinse Line Purge Function - Field Settable
  • Unitary Spout Housing Assembly for Easy Cleaning
  • Modular One-piece Construction with all Concealed Components above deck
  • Double Infrared Sensors with Automatic Setting Feature and Microprocessor
  • Low Battery Indicator
  • Bi-stable Magnetic Solenoid Valve
  • Water Supply Connection with Flexible High-pressure Hose and Strainer
  • 6 volt Lithium CR P2 Commercial Battery included
  • Appropriate Mounting Hardware included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.