Ebf187 4 Bat Polished Chrome 0.35 Gpm Multi-Laminar Faucet
- Mfr # 3315325BT
- Zoro # G012494788
product price:Â
$
1,170.99
/ea
Free Shipping & Returns
Key Features
Width
11.375 in
Length
12 in
Finish
Polished Chrome
Valve Type
Back-Check Tee
Depth
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3315325BT
- Zoro #
- G012494788
- UPC #
- 671254474130
- Country of Origin
- China
- Finish
- Polished Chrome
- Valve Type
- Back-Check Tee
- Power Source
- Battery
- Sensor Type
- Infrared
Dimensions
- Width
- 11.375 in
- Length
- 12 in
- Depth
- 4.75 in
Description
Ebf187 4 Bat Polished Chrome 0.35 GPM Multi-Laminar Faucet
- Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Brass Hand Washing Faucet with the following features:
- Fiber Optic, Automatic, Self-adaptive Sensing
- Isolated Latching Solenoid Operator, isolates magnetic components from water contact
- Audible Tone Low Battery Indicator
- Serviceable Filtered Solenoid Valve
- Metal Throat Plate
- Vandal Resistant Spray Head with Pressure Compensating Flow Control
- Polypropylene Optic Cable Protection
- Includes four (4) C-size Alkaline Batteries
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.