Ebf750 4 Bat Polished Chrome 1.0 Gpm Laminar Spray S Faucet

  • Mfr # 3315319BT

  • Zoro # G012493552


product price:  $1,132.99
/ea
Free Shipping & Returns

Key Features

Width
11.5 in
Length
20 in
Finish
Polished Chrome
Power Source
Battery
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3315319BT
Zoro #
G012493552
UPC #
671254475007
Country of Origin
China

Dimensions

Width
11.5 in
Length
20 in
Depth
4 in

Details

Finish
Polished Chrome
Power Source
Battery
Sensor Type
Infrared
Valve Type
Back-Check Tee

Description

Ebf750 4 Bat Polished Chrome 1.0 Gpm Laminar Spray S Faucet


  • Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Brass Gooseneck Hand Washing Faucet with the following features:
  • Isolated Latching Solenoid Operator, isolates magnetic components from water contact
  • Sensor Range Adjustment Screw
  • Low Battery LED Indicator Light
  • User friendly Variable Time Out Settings
  • Serviceable Filtered Solenoid Valve
  • Metal Jacketed Wire Protection for Sensor Lead
  • Includes four (4) AA-size Alkaline Batteries
  • Appropriate Mounting Hardware included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.