Ebf775 8 Bat Bdm Polished Chrome 2.2Gpm Laminar Spray Faucet

  • Mfr # 3315362BT

  • Zoro # G312493559


product price: $966.99
/ea
Free Shipping & Returns

Key Features

Width
11.375 in
Length
12 in
Finish
Polished Chrome
Sensor Type
Infrared
Valve Type
Below Deck Manual Mixing Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3315362BT
Zoro #
G312493559
UPC #
671254471429
Country of Origin
China

Dimensions

Width
11.375 in
Length
12 in
Depth
4.75 in

Details

Finish
Polished Chrome
Sensor Type
Infrared
Valve Type
Below Deck Manual Mixing Valve
Power Source
Battery

Description

Ebf775 8 Bat Bdm Polished Chrome 2.2Gpm Laminar Spray Faucet


  • Commercial Grade Faucet, ADA Compliant, Cast Brass Spout, Quick Connect Fittings, Integrated Water Shut-off, Wireless Settings Adjustment, On-demand or Metered activation, Hygienic Line Flush
  • Every day around the world, Sloan products connect the systems that manage our planet's most precious resource. As the world's leading manufacturer of commercial plumbing systems, we've spent more than a century pioneering smart, water-saving restroom solutions that are built to last a lifetime.
  • Sloan helps customers worldwide to meet the water and energy challenges of growing businesses, municipalities and communities. Since innovating the Royal® flushometer over 100 years ago, our global team of engineers have developed technologies that improve water-efficiency without compromising design, quality, affordability or performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.