Ebf85 4 Bat Polished Chrome 2.2 Gpm Aerated Spray Int Faucet

  • Mfr # 3315240BT

  • Zoro # G112493506


product price:  $1,091.99
/ea
Free Shipping & Returns

Key Features

Width
2 in
Length
5.125 in
Finish
Polished Chrome
Depth
5.75 in
Valve Type
Mixer Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3315240BT
Zoro #
G112493506
UPC #
671254472211
Country of Origin
China

Dimensions

Width
2 in
Length
5.125 in
Depth
5.75 in

Details

Finish
Polished Chrome
Valve Type
Mixer Not Included
Sensor Type
Infrared
Power Source
Battery

Description

Ebf85 4 Bat Polished Chrome 2.2 Gpm Aerated Spray Int Faucet


  • Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Brass Hand Washing Faucet with the following features:
  • Fiber Optic, Automatic, Self-adaptive Sensing
  • Isolated Latching Solenoid Operator, isolates magnetic components from water contact
  • Audible Tone Low Battery Indicator
  • Serviceable Filtered Solenoid Valve
  • Vandal Resistant Spray Head with Pressure Compensating Flow Control
  • Polypropylene Optic Cable Protection
  • Includes four (4) AA-size Alkaline Batteries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.