Zoro Homepage

Ebf85 4 Bdt Polished Chrome 0.5 Gpm Multi-Laminar Faucet

  • Mfr # 3315088BT

  • Zoro # G712493784


product price: $1,444.99
/ea
Free Shipping & Returns

Key Features

Width
11.375 in
Length
12 in
Finish
Polished Chrome
Depth
4.75 in
Power Source
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3315088BT
Zoro #
G712493784
UPC #
671254468382
Country of Origin
China

Dimensions

Width
11.375 in
Length
12 in
Depth
4.75 in

Details

Finish
Polished Chrome
Power Source
Battery
Valve Type
Below Deck Thermostatic Mixing Valve
Sensor Type
Infrared

Description

Ebf85 4 Bdt Polished Chrome 0.5 Gpm Multi-Laminar Faucet


  • Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Brass Hand Washing Faucet with the following features:
  • Fiber Optic, Automatic, Self-adaptive Sensing
  • Isolated Latching Solenoid Operator, isolates magnetic components from water contact
  • Audible Tone Low Battery Indicator
  • Serviceable Filtered Solenoid Valve
  • Vandal Resistant Spray Head with Pressure Compensating Flow Control
  • Polypropylene Optic Cable Protection
  • Includes four (4) AA-size Alkaline Batteries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.