Ebf85 4 Tur Polished Chrome 1.5 Gpm Laminar Spray Faucet

  • Mfr # 3315341BT

  • Zoro # G312493528


product price:  $1,380.99
/ea
Free Shipping & Returns

Key Features

Width
11.375 in
Length
12 in
Finish
Polished Chrome
Depth
4.75 in
Sensor Type
Infrared
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3315341BT
Zoro #
G312493528
UPC #
671254471108
Country of Origin
China

Dimensions

Width
11.375 in
Length
12 in
Depth
4.75 in

Details

Finish
Polished Chrome
Sensor Type
Infrared
Valve Type
Back-Check Tee
Power Source
Battery
Color
Dark Walnut
Item
Interior Wood Stain
Application
Interior Wood

Description

Ebf85 4 Tur Polished Chrome 1.5 Gpm Laminar Spray Faucet


  • Commercial Grade Faucet, ADA Compliant, Cast Brass Spout, Quick Connect Fittings, Integrated Water Shut-off, Wireless Settings Adjustment, On-demand or Metered activation, Hygienic Line Flush
  • Every day around the world, Sloan products connect the systems that manage our planet's most precious resource. As the world's leading manufacturer of commercial plumbing systems, we've spent more than a century pioneering smart, water-saving restroom solutions that are built to last a lifetime.
  • Sloan helps customers worldwide to meet the water and energy challenges of growing businesses, municipalities and communities. Since innovating the Royal® flushometer over 100 years ago, our global team of engineers have developed technologies that improve water-efficiency without compromising design, quality, affordability or performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.