Ebv196A Electrnc Module Repair, Ecos
Mfr # EBV196A
Zoro # G0643566
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Size
3" x 4"
Material
Plastic
Fits Brand
Sloan
For Use With
Sloan Ecos Flush Valves
Color/Finish
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EBV196A
Zoro #
G0643566
UPC #
-
Country of Origin
United States
Dimensions
Size
3" x 4"
Details
Item
Ebv196A Electrnc Module Repair, Ecos
Material
Plastic
Fits Brand
Sloan
For Use With
Sloan Ecos Flush Valves
Color/Finish
Green
For Use With Mfr. Model Number
3370405
Includes
Control module
Product Type
Electronic Module
Compatible SubBrand
Flush Valves
Compatible Product Type
Toilets, Urinals
Compatible Brand
Sloan
Compatible Series
ECOS(R)
Compatible Manufacturer Part Number
3370405
Description
Ebv196A Electrnc Module Repair, Ecos
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.