Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ecos 8111-1.28 Or Polished Chrome, Sensor, Water Closet

  • Mfr # 3370448

  • Zoro # G1209959


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Rough-In
11.5 in
Standards
cUPC certified, EPD, LEED
Fixture Type
Water Closet
Spud Coupling
1.5 in
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3370448
Zoro #
G1209959
UPC #
671254400153
Country of Origin
United States

Details

Item
Ecos 8111-1.28 Or
Rough-In
11.5 in
Standards
cUPC certified, EPD, LEED
Fixture Type
Water Closet
Spud Coupling
1.5 in
Finish
Polished Chrome
Includes
Adjustable Tailpiece
Fixture Connection
Top
Flush Mode
Sensor
Pressure Range
15 to 80 psi
Valve Design
Diaphragm
Exposed/Concealed
Exposed
Mounting Position
Floor
Power Source
Battery

Description

Ecos 8111-1.28 Or

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.