Shop SLOAN

Ecos RESS-C-1.6/1.1, Electronic Dual Flush

  • Mfr # 3375400

  • Zoro # G405663630


product price:  $1,105.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3375400
Zoro #
G405663630
UPC #
703765999489
Country of Origin
United States

Description

Sloan ecos ress-c-1.6/1.1, electronic dual flush full flush (large button - 1.6 gpf/6.0 lpf), reduced flush (small button - 1.1 gpf/4.2 lpf) battery powered, sensor activated sloan ecos electronic dual flush model retrofit conversion kit for exposed closet flushometers. Sloan ecos electronic dual flush flushometers incorporate intuitive split-button design for easy manual activation. The small button controls the reduced flush cycle (1.1 gpf/4.2 lpf), the large button controls the full flush cycle (1.6 gpf/6.0 lpf). Straightforward graphics alert user to proper activation. Reduced flush for liquid waste, full flush for solid waste. To further educate the user, two (2) instructional wall plates are included with each sloan ecos flushometer. Sloan ecos electronic dual flush flushometers can also be activated via multi-lobular infrared sensor. By detecting user presence and duration, the sloan ecos smart sense technology will determine the proper flush volume for unequalled water efficiency. Touchless, sensor operation eliminates the need for user contact to help control the spread of infectious diseases. The sloan ecos electronic dual flush flushometers are provided with reduced or full flush override buttons to allow a "courtesy flush" for individual user comfort. quiet, exposed, sloan ecos electronic dual flush, battery powered, sensor activated closet flushometer retrofit conversion kit for sloan royal, regal pro and regal flushometers with the following features: if the user is present for less than one minute and leaves the sensing zone or chooses the small override button, a reduced fl ush initiates (1.1 gpf/4.2 lpf) eliminating liquid and paper waste, saving 1/2 gallon of water if the user is present for greater than one minute and leaves the zone or chooses the large override button, the full flush initiates (1.6 gp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.