Zoro Homepage

Efx200.202.0040 Polished Chrome Sensor Faucet

  • Mfr # 3324490

  • Zoro # G012494627


product price: $1,570.99
/ea
Free Shipping & Returns

Key Features

Width
9.5 in
Length
14.5 in
Finish
Polished Chrome
Power Source
Hardwired
Sensor Type
Infrared
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3324490
Zoro #
G012494627
UPC #
671254454835
Country of Origin
Switzerland

Dimensions

Width
9.5 in
Length
14.5 in
Depth
9.25 in

Details

Finish
Polished Chrome
Power Source
Hardwired
Sensor Type
Infrared
Valve Type
Below Deck Thermostatic Mixing Valve

Description

Efx200.202.0040 Polished Chrome Sensor Faucet


  • Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Die-CastMetal Hand Washing Faucet with the following features:
  • One tool service
  • All wetted components to be stainless steel, engineered thermoplastic, EPDM, and copper or copper alloy
  • Solenoid housed in removable carrier that includes supply strainer
  • Integral water supply shut off
  • Supply strainer serviceable from above deck
  • Vandal resistant spray insert, key housed inside faucet body
  • All electronics sealed to IP-134
  • Gold plated electrical contacts
  • Above deck individual diagnostic indicators for battery life, solenoid condition, and power up mode

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.