Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EHD501-PW Xlerator Hand Dryer 110/120V

  • Mfr # 3366050

  • Zoro # G712504329


product price: $997.99
/ea
Free Shipping & Returns

Key Features

Dryer Activation
Sensor
Voltage
110-120V
Finish
Polished White
Height
13 in
Depth
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3366050
Zoro #
G712504329
UPC #
671254266391
Country of Origin
United States

Dimensions

Height
13 in
Depth
9.5 in
Width
12 in

Details

Dryer Activation
Sensor
Voltage
110-120V
Finish
Polished White

Description

EHD501-PW Xlerator Hand Dryer 110/120V
  • 8 second dry time
  • Adjustable speed, sound and heat control
  • 95% cost savings vs. paper towels
  • Hygienic hand dryer solution
  • Can install multiple units on one circuit
  • Available in Polished White, Matte White, Polished Chrome, Brushed Nickel and Graphite
  • Virtually maintenance free
  • Available with Recess Kit for ADA compliance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.