Zoro Homepage

El139 Cp Plate 2 Gang 4 1/2 Sq Blank

  • Mfr # 0305186PK

  • Zoro # G0643618


product price: $38.75
/ea

Key Features

Size
4 1/2 in
Fits Brand
Sloan
Product Type
Cover Plate
Overall Length
4 1/2 in
Compatible SubBrand
Flush Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0305186PK
Zoro #
G0643618
UPC #
-
Country of Origin
China

Dimensions

Size
4 1/2 in
Overall Length
4 1/2 in

Details

Item
El139 Cp Plate 2 Gang 4 1/2 Sq Blank
Fits Brand
Sloan
Product Type
Cover Plate
Compatible SubBrand
Flush Valves
Compatible Brand
Sloan
Compatible Product Type
Toilets

Description

Cover Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.