Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELC72000-WALNUT-ANGLE Bracket-Fa-Ls Sink

  • Mfr # 3875140

  • Zoro # G112494060


product price: $5,890.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
60 in
Overall Width
22 in
Overall Height
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3875140
Zoro #
G112494060
UPC #
671254480254
Country of Origin
Mexico

Dimensions

Overall Length
60 in
Overall Width
22 in
Overall Height
11.75 in

Description

ELC72000-WALNUT-ANGLE Bracket-Fa-Ls Sink


  • Every day around the world, Sloan products connect the systems that manage our planet's most precious resource. As the world's leading manufacturer of commercial plumbing systems, we've spent more than a century pioneering smart, water-saving restroom solutions that are built to last a lifetime.
  • Sloan helps customers worldwide to meet the water and energy challenges of growing businesses, municipalities and communities. Since innovating the Royal® flushometer over 100 years ago, our global team of engineers have developed technologies that improve water-efficiency without compromising design, quality, affordability or performance.
  • Sloan continues to build a global brand synonymous with sustainability, energy conservation and water efficient products, with green innovations that include solar powered technologies and all-in-one sink systems. It also ups its game in upscale commercial restroom design, with more stylish and contemporary product options that are as beautiful as they are sustainable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.