
ESD400A PVDBN BASYS STYLE Soap Dispenser Kit
Mfr # 3346081
Zoro # G411897258
product price: $1,146.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Width
11.38 in
Depth
3.5 in
Length
12 in
Operation Mode
Automatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3346081
Zoro #
G411897258
UPC #
671254458123
Country of Origin
Canada
Dimensions
Width
11.38 in
Depth
3.5 in
Length
12 in
Details
Finish
Brushed Nickel
Operation Mode
Automatic
Power Source
Hardwired
Form
Foam
Mount Type
Deck
Description
- •Sensor Activated, Electronic, Brushed Nickel PVD Plated Die Cast Body, Hand Washing Foam Soap Dispenser with the following features:
- •Modular One-piece Construction and easily attaches to deck surface
- •Low Soap Level Indicator
- •One tool service
- •All electronics sealed
- •Double infrared sensors with automatic setting feature
- •Soap sold separately
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.