
ESD400A PVDSF BASYS STYLE Soap Dispenser Kit
Mfr # 3346082
Zoro # G611865903
product price: $1,007.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Depth
3.5 in
Width
11.38 in
Finish
Brushed Stainless
Power Type
Hardwired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3346082
Zoro #
G611865903
UPC #
671254455702
Country of Origin
Canada
Dimensions
Depth
3.5 in
Width
11.38 in
Length
12 in
Details
Color
Silver
Finish
Brushed Stainless
Power Type
Hardwired
Volume
2.068 GLL
Activation
IR
Description
- •Sensor Activated, Electronic, Brushed Stainless PVD Plated Die Cast Body, Hand Washing Foam Soap Dispenser with the following features:
- •Modular One-piece Construction easily attaches to deck surface
- •Low Soap Level Indicator
- •One tool service
- •All electronics sealed
- •Double infrared sensors with automatic setting feature
- •Soap sold separately
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.