Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Esd700A Cp Soap Dispenser W/Soap

  • Mfr # 3346095

  • Zoro # G1353249


product price: $751.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
Sensor
Finish
Polished Chrome
Features
Sensor Activated, Electronic, Chrome Plated Die Cast Body, Hand Washing Foam Soap Dispenser with the following features: Modular one-piece construction easily attaches to deck surface All electronics in spout are sealed Designed for drip free foam dispensing operation Motor Assembly suspended under counter connected to soap dispenser spout Motor Assembly rotates 360 degrees for easy installation Battery life of 45,000 activations 1,500 dispenses per foam soap bottle Ships with 2 bottles of non-scented, non-colored foam soap (1500ml per bottle) Additional foam soap can be purchased through Sloan (ESD-321) or GOJO distribution (8565-02-N6300GN) Ships with battery pack (4 "D" Alkaline batteries included) Sensor range – nominal 5� GFI outlet suggested per code 120V/15 Amp Optional AC adaptor can be purchased separately (part number 0346090) Select the ESD-701 to combine ESD-700 soap dispenser, 2 bottles of soap and the EAF-750-ISM faucet
Material
Die Cast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3346095
Zoro #
G1353249
UPC #
671254463622
Country of Origin
United States

Details

Operation Mode
Sensor
Item
Esd700A Cp Soap Dispenser W/Soap
Finish
Polished Chrome
Features
Sensor Activated, Electronic, Chrome Plated Die Cast Body, Hand Washing Foam Soap Dispenser with the following features: Modular one-piece construction easily attaches to deck surface All electronics in spout are sealed Designed for drip free foam dispensing operation Motor Assembly suspended under counter connected to soap dispenser spout Motor Assembly rotates 360 degrees for easy installation Battery life of 45,000 activations 1,500 dispenses per foam soap bottle Ships with 2 bottles of non-scented, non-colored foam soap (1500ml per bottle) Additional foam soap can be purchased through Sloan (ESD-321) or GOJO distribution (8565-02-N6300GN) Ships with battery pack (4 "D" Alkaline batteries included) Sensor range – nominal 5� GFI outlet suggested per code 120V/15 Amp Optional AC adaptor can be purchased separately (part number 0346090) Select the ESD-701 to combine ESD-700 soap dispenser, 2 bottles of soap and the EAF-750-ISM faucet
Material
Die Cast

Description

Esd700A Cp Soap Dispenser W/Soap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.