Zoro Homepage

Etf600 Box Polished Chrome 0.5 Gpm Multi-Laminar Faucet

  • Mfr # 3365331BT

  • Zoro # G812494148


product price: $944.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Finish
Polished Chrome
Power Source
Box Transformer
Green Certification or Other Recognition
CalGreen Certified
Standards
Certification UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3365331BT
Zoro #
G812494148
UPC #
671254468436
Country of Origin
China

Details

ADA Compliant
Yes
Finish
Polished Chrome
Power Source
Box Transformer
Green Certification or Other Recognition
CalGreen Certified
Standards
Certification UL
CEC Compliant
Yes

Description

Etf600 Box Polished Chrome 0.5 Gpm Multi-Laminar Faucet


  • Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Cast Brass 4 Centerset Hand Washing Faucet with the following features:
  • Splash-proof Circuit Control Module
  • Sensor Range Adjustment Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.