Zoro Homepage

Etf700 4 Box Polished Chrome 1.5 Gpm Shr Faucet

  • Mfr # 3365011BT

  • Zoro # G812494544


product price: $1,366.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Finish
Polished Chrome
Power Source
Box Transformer
Standards
Certification UL
CEC Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3365011BT
Zoro #
G812494544
UPC #
671254474550
Country of Origin
China

Details

ADA Compliant
Yes
Finish
Polished Chrome
Power Source
Box Transformer
Standards
Certification UL
CEC Compliant
Yes

Description

Etf700 4 Box Polished Chrome 1.5 Gpm Shr Faucet


  • Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Brass Gooseneck Hand Washing Faucet with the following features:
  • Sensor Range Adjustment Screw
  • Troubleshooting LED Indicator Lights

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.