Etf700 4 Plg Bdm Polished Chrome 1.5 Gpm Shr Faucet
Mfr # 3365196BT
Zoro # G412493848
product price: $1,122.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
Yes
Finish
Polished Chrome
Standards
Certification UL
CEC Compliant
Yes
Power Source
Plug Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3365196BT
Zoro #
G412493848
UPC #
671254474765
Country of Origin
China
Details
ADA Compliant
Yes
Finish
Polished Chrome
Standards
Certification UL
CEC Compliant
Yes
Power Source
Plug Adapter
Description
Etf700 4 Plg Bdm Polished Chrome 1.5 Gpm Shr Faucet
- Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Brass Gooseneck Hand Washing Faucet with the following features:
- Sensor Range Adjustment Screw
- Troubleshooting LED Indicator Lights
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.