Etf700 8 Box Adm Polished Chrome 2.2 Gpm Laminar Spray Faucet

  • Mfr # 3365224BT

  • Zoro # G712493586


product price:  $1,524.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Finish
Polished Chrome
Standards
Certification UL
Power Source
Box Transformer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3365224BT
Zoro #
G712493586
UPC #
671254473690
Country of Origin
China

Details

ADA Compliant
Yes
Finish
Polished Chrome
Standards
Certification UL
Power Source
Box Transformer

Description

Etf700 8 Box Adm Polished Chrome 2.2 Gpm Laminar Spray Faucet


  • Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Brass Gooseneck Hand Washing Faucet with the following features:
  • Sensor Range Adjustment Screw
  • Troubleshooting LED Indicator Lights

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.