Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Etf700 8 Plg Polished Chrome 1.5 Gpm Shr S Faucet

  • Mfr # 3365190BT

  • Zoro # G412494630


product price: $1,402.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Finish
Polished Chrome
CEC Compliant
Yes
Standards
Certification UL
Power Source
Plug Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3365190BT
Zoro #
G412494630
UPC #
671254475083
Country of Origin
China

Details

ADA Compliant
Yes
Finish
Polished Chrome
CEC Compliant
Yes
Standards
Certification UL
Power Source
Plug Adapter

Description

Etf700 8 Plg Polished Chrome 1.5 Gpm Shr S Faucet


  • Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Brass Gooseneck Hand Washing Faucet with the following features:
  • Sensor Range Adjustment Screw
  • Troubleshooting LED Indicator Lights

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.