Zoro Homepage

Etf742A Solenoid Assembly 6 Vdc W/Cable

  • Mfr # 0365485

  • Zoro # G4196081


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Includes
Armored Cable, Wire
Compatible Manufacturer Part Number
EBF-550, EBF-550-S, EBF-615, EBF-650
Compatible Brand
Sloan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0365485
Zoro #
G4196081
UPC #
-
Country of Origin
United States

Details

Item
C42 Cp 3 In Button Male Thd
Material
Brass
Includes
Armored Cable, Wire
Compatible Manufacturer Part Number
EBF-550, EBF-550-S, EBF-615, EBF-650
Compatible Brand
Sloan

Description

ETF-742-A Solenoid Assembly6 Vdc W/Cable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.