Etf770 8 Box Bdt Polished Chrome 2.2 Gpm Laminar Spray Faucet

  • Mfr # 3365457BT

  • Zoro # G712493548


product price:  $1,311.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Finish
Polished Chrome
Power Source
Box Transformer
Standards
Certification UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3365457BT
Zoro #
G712493548
UPC #
671254476332
Country of Origin
China

Details

ADA Compliant
Yes
Finish
Polished Chrome
Power Source
Box Transformer
Standards
Certification UL

Description

Etf770 8 Box Bdt Polished Chrome 2.2 Gpm Laminar Spray Faucet


  • Commercial Grade, ADA Compliant, Electronic, Side Sensor-Activated, Brass Gooseneck Hand Washing Faucet with the following features:
  • Splash-proof Circuit Control Module
  • Sensor Range Adjustment Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.