Etf770 8 Plg Bdt Polished Chrome 0.35 Gpm Multi-Laminar Faucet

  • Mfr # 3365777BT

  • Zoro # G712494446


product price:  $1,310.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Finish
Polished Chrome
Standards
Certification UL
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3365777BT
Zoro #
G712494446
UPC #
671254474536
Country of Origin
China

Details

ADA Compliant
Yes
Finish
Polished Chrome
Standards
Certification UL
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
Yes
Power Source
Plug Adapter

Description

Etf770 8 Plg Bdt Polished Chrome 0.35 Gpm Multi-Laminar Faucet


  • Commercial Grade, ADA Compliant, Electronic, Side Sensor-Activated, Brass Gooseneck Hand Washing Faucet with the following features:
  • Splash-proof Circuit Control Module
  • Sensor Range Adjustment Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.