
Etf80 4 Plg Bdm Polished Chrome 0.5 Gpm Multi-Laminar Faucet
Mfr # 3365308BT
Zoro # G112494008
product price: $1,367.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Manual
ADA Compliant
Yes
Finish
Polished Chrome
CEC Compliant
Yes
Green Certification or Other Recognition
CalGreen Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3365308BT
Zoro #
G112494008
UPC #
671254471320
Country of Origin
China
Details
Faucet Operation
Manual
ADA Compliant
Yes
Finish
Polished Chrome
CEC Compliant
Yes
Green Certification or Other Recognition
CalGreen Certified
Power Source
Plug Adapter
Standards
Certification UL
Description
Etf80 4 Plg Bdm Polished Chrome 0.5 Gpm Multi-Laminar Faucet
- Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Brass Hand Washing Faucet with the following features:
- Sensor Range Adjustment Screw
- Troubleshooting LED Indicator Lights
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.