Zoro Homepage

Etf800 Box Polished Chrome 0.5 Gpm Multi-Laminar Faucet

  • Mfr # 3365726BT

  • Zoro # G812494131


product price: $1,329.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Finish
Polished Chrome
Green Certification or Other Recognition
CalGreen Certified
Power Source
Box Transformer
Standards
Certification UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3365726BT
Zoro #
G812494131
UPC #
671254472457
Country of Origin
China

Details

ADA Compliant
Yes
Finish
Polished Chrome
Green Certification or Other Recognition
CalGreen Certified
Power Source
Box Transformer
Standards
Certification UL
CEC Compliant
Yes

Description

Etf800 Box Polished Chrome 0.5 Gpm Multi-Laminar Faucet


  • Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Brass Hand Washing Faucet with the following features:
  • Sensor Range Adjustment Screw
  • Troubleshooting LED Indicator Lights

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.