Etf880 8 Box Polished Chrome 0.5 Gpm Multi-Laminar Faucet
- Mfr # 3365031BT
- Zoro # G612494720
product price:Â
$
1,144.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
Yes
Finish
Polished Chrome
CEC Compliant
Yes
Green Certification or Other Recognition
CalGreen Certified
Standards
Certification UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3365031BT
- Zoro #
- G612494720
- UPC #
- 671254472662
- Country of Origin
- China
- ADA Compliant
- Yes
- Finish
- Polished Chrome
- CEC Compliant
- Yes
- Green Certification or Other Recognition
- CalGreen Certified
- Standards
- Certification UL
- Power Source
- Box Transformer
Description
Etf880 8 Box Polished Chrome 0.5 Gpm Multi-Laminar Faucet
- Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Brass Hand Washing Faucet with the following features:
- Sensor Range Adjustment Screw
- Troubleshooting LED Indicator Lights
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.