Etf880 8 Plg Polished Chrome 0.5 Gpm Multi-Laminar Faucet

  • Mfr # 3365028BT

  • Zoro # G812494728


product price:  $1,141.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Finish
Polished Chrome
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
Yes
Power Source
Plug Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3365028BT
Zoro #
G812494728
UPC #
671254472648
Country of Origin
China

Details

ADA Compliant
Yes
Finish
Polished Chrome
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
Yes
Power Source
Plug Adapter
Standards
Certification UL

Description

Etf880 8 Plg Polished Chrome 0.5 Gpm Multi-Laminar Faucet


  • Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Brass Hand Washing Faucet with the following features:
  • Sensor Range Adjustment Screw
  • Troubleshooting LED Indicator Lights

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.