Zoro Homepage

F-2 Coupling Nut 1-1/2

  • Mfr # F2

  • Zoro # G4195935


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Size
1 1/2 in
Fits Brand
Sloan
Product Type
Coupling
Overall Length
1 1/2 in
Compatible Product Type
Toilets, Urinals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2
Zoro #
G4195935
UPC #
-
Country of Origin
United States

Dimensions

Size
1 1/2 in
Overall Length
1 1/2 in

Details

Item
Dv110R Cp Diverter Valve Asm Ada
Fits Brand
Sloan
Product Type
Coupling
Compatible Product Type
Toilets, Urinals
Compatible SubBrand
Flush Valves
Compatible Brand
Sloan

Description

Coupling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.