F1 Cp Tube Outlet Flanged 1 1/2 X 24
Mfr # 0306015PK
Zoro # G0213243
product price:Â $41.15
/eaKey Features
Fits Brand
Sloan
Color/Finish
Polished Chrome
Size
1-1/2" x 24"
Type
Tube Outlet
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0306015PK
Zoro #
G0213243
UPC #
671254373938
Country of Origin
United States
Dimensions
Size
1-1/2" x 24"
Details
Item
F1 Cp Tube Outlet Flanged 1 1/2 X 24
Fits Brand
Sloan
Color/Finish
Polished Chrome
Type
Tube Outlet
Finish
Polished Chrome
Description
F1 Cp Tube Outlet Flanged 1 1/2 X 24
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.