F1 Cp Tube Outlet Flanged 1 1/2 X 6
Mfr # 0306031PK
Zoro # G0212972
product price:Â $18.19
/eaKey Features
Fits Brand
Sloan
Size
1-1/2" x 6"
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Tube Outlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0306031PK
Zoro #
G0212972
UPC #
671254379480
Country of Origin
United States
Dimensions
Size
1-1/2" x 6"
Details
Item
F1 Cp Tube Outlet Flanged 1 1/2 X 6
Fits Brand
Sloan
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Tube Outlet
Description
F1 Cp Tube Outlet Flanged 1 1/2 X 6
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.