F100 Rb Outlet 1 1/2 X 11 1/2 W/3 In Sc

  • Mfr # 0396160PK

  • Zoro # G1068055


product price:  $37.95
/ea

Key Features

Size
1 1/2 in x 11 1/2 in
Fits Brand
Sloan
Product Type
Vacuum Breaker Outlet Tube
Overall Length
11 1/2 in
Overall Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0396160PK
Zoro #
G1068055
UPC #
-
Country of Origin
United States

Dimensions

Size
1 1/2 in x 11 1/2 in
Overall Length
11 1/2 in
Overall Width
1 1/2 in

Details

Item
F100 Rb Outlet 1 1/2 X 11 1/2 W/3 In Sc
Fits Brand
Sloan
Product Type
Vacuum Breaker Outlet Tube
Compatible SubBrand
Flush Valves
Compatible Brand
Sloan
Compatible Product Type
Toilets

Description

Vacuum Breaker Outlet Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.