F100 Rb Outlet, 1 1/2 x 13 1/2, w/3" Score
Mfr # 0396167PK
Zoro # G0212875
product price:Â $42.69
/eaKey Features
Fits Brand
Sloan
Color/Finish
Rubbed Bronze
Includes
3" Score
Size
1-1/2" x 13-1/2"
Type
Outlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0396167PK
Zoro #
G0212875
UPC #
-
Country of Origin
United States
Dimensions
Size
1-1/2" x 13-1/2"
Details
Item
F100 Rb Outlet,1 1/2 x 13 1/2,w/3 In Sc
Fits Brand
Sloan
Color/Finish
Rubbed Bronze
Includes
3" Score
Type
Outlet
Finish
Rubbed Bronze
Product Type
F100 Rb Outlet,1 1/2 x 13 1/2,w/3 In Sc
Description
F100 Rb Outlet,1 1/2 x 13 1/2,w/3 In Sc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.