F100 Rb Outlet 1 1/2 X 15 1/2 W/13 1/2
Mfr # 0396189PK
Zoro # G4447459
product price:Â $57.15
/eaKey Features
Fits Brand
Sloan
Color/Finish
Rubbed Bronze
Size
1-1/2" x 15-1/2"
Finish
Rubbed Bronze
Type
Outlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0396189PK
Zoro #
G4447459
UPC #
671254380936
Country of Origin
United States
Dimensions
Size
1-1/2" x 15-1/2"
Details
Item
F100 Rb Outlet 1 1/2 X 15 1/2 W/13 1/2
Fits Brand
Sloan
Color/Finish
Rubbed Bronze
Finish
Rubbed Bronze
Type
Outlet
Description
F100 Rb Outlet 1 1/2 X 15 1/2 W/13 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.